Shop All Clocks
Aspire Home Accents
Aspire Home Accents 6671 Bedford Round Metal Wall Clock; Brown
Mfr # 6671
Zoro # G203878014
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6671
- Zoro # G203878014
- UPC # 812483026671
- Country of Origin Unknown
- Category Clocks
Description
This wall clock is large and in charge. This attractive wall clock is crafted from iron and finished in distressed brown with antique brass colored roman numerals. The lovely color tones are neutral enough to blend with almost any color theme. Whether you use this clock in the home or office, it's large size and attractive finish are sure to impress.
Features- Crafted from iron
- Distressed brown finish with golden numbers
- Super large 40" frame
- Great for large open spaces
- Perfect for the home or office
- Quality quartz movement
- Operates using one AA battery (not included)
- Color: Brown
- Material: Metal
- Shape: Round
- Dimension: 40" H x 40" W x 1" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T0522-GG)
- OIF Leather Task Chair, Brown (OIFST4859)
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Laminate, Mahogany (N103-M)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Red, 12 in. (20332RD-4562)
- RHYTHM Rhythm 4MJ895WD23 Trumpet Boys Clock - Mahogany (4MJ895WD23)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- INFINITY INSTRUMENTS Square Retro Black Wall Clock, 9.25 in. (13228BK-4103)
- WESTCLOX ALARM CLOCK ANALOG BLACK (CR37024)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- Aspire Home Accents Clocks