Shop All Clocks
Aspire Home Accents
Aspire Home Accents 6657 Alpin Round Metal Wall Clock; Gray
Mfr # 6657
Zoro # G203877970
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6657
- Zoro # G203877970
- UPC # 812483026657
- Country of Origin Unknown
- Category Clocks
Description
Featuring a 24-inch all-metal frame with every roman numeral welded in place by hand. An attractive and neutral distressed gray finish completes the clock. It's versatile design makes this clock a great addition to almost any space, no matter the style.
Features- Crafted from iron
- Distressed gray finish
- Open pass-through design
- Versatile enough for a variety of styles
- Perfect for the home or office
- Quality quartz movement
- Operates using one AA battery (not included)
- Color: Gray
- Material: Metal
- Shape: Round
- Dimension: 24" H x 24" W x 0.5" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Drawer Guide Lhrh (22798)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 19" Clock, NHL (Clk19NYRang)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- INFINITY INSTRUMENTS Gas Station Classic Wall Clock, Red, 12 in. (20332RD-4562)
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- Aspire Home Accents Clocks