Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6152 Serenad Farmhouse Wall Mirror; White
Mfr # 6152
Zoro # G803939993
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6152
- Zoro # G803939993
- UPC # 812483026152
- Country of Origin China
- Category Decorative Mirrors
Description
This wall mirror is the perfect addition to any rustic or farmhouse style space. Rustic metal arrow hinges add character to the wooden frame with it's distressed white finish. This mirror works well as a bathroom vanity or simply as an accent mirror for your living space.
Features- Serenad Farmhouse Wall Mirror
- Wood frame
- Distressed white finish
- Rustic arrow hinges
- Works well as a bathroom vanity
- Perfect for rustic or farmhouse styles
- Color: White
- Material: Wood
- Style 1: Farmhouse
- Style 2: Rustic
- Requires Assembly: No
- Mirror Size: 23.5" H x 16" W
- Dimension: 30" H x 22" W x 1.5" D
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM11232)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- GLOBAL FURNITURE USA Global Furniture USA RILEY 1621 MIRROR Riley Silver Mirror (RILEY (1621) MIRROR)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- Aspire Home Accents Decorative Mirrors