Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6138 Jolene Arch Window Pane Mirrors; White - Set of 2
Mfr # 6138
Zoro # G003939915
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6138
- Zoro # G003939915
- UPC # 812483026138
- Country of Origin China
- Category Decorative Mirrors
Description
Enhance your foyer or living space with this lovely set of arch windowpane wall mirrors. Crafted from wood with a heavily distressed off-white finish. You're sure to love these mirrors as they add charm and enlarge the feel of your space. When hung together as shown, this wall feature measures approximately 32 inches wide.
Features- Jolene Arch Window Pane Mirrors
- Wooden frame
- Distressed off-white finish
- Windowpane design
- Enlarge the feel of your space
- Each piece hangs individually using 2 nails or screws
- Set of 2
- Color: White
- Material: Wood
- Style 1: Farmhouse
- Style 2: Rustic
- Requires Assembly: No
- Dimension: 27" H x 15" W x 1" D
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- HOLLAND BAR STOOL CO Virginia Tech 15" x 26" Basketball Mirror (MBsktVATech)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- HOLLAND BAR STOOL CO Georgia 15" x 26" Basketball Mirror (MBsktGA-Un)
- HOLLAND BAR STOOL CO Virginia 15" x 26" Basketball Mirror (MBsktVrgnia)
- Aspire Home Accents Decorative Mirrors