Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6107 40 x 30 in. Morris Wall Mirror; Nutmeg
Mfr # 6107
Zoro # G103939938
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6107
- Zoro # G103939938
- UPC # 812483026107
- Country of Origin China
- Category Decorative Mirrors
Description
This handsome wall mirror features a 3-inch solid wood frame. Choose between rustic Nutmeg, Blue-Gray or White. Each mirror comes ready-to-hang vertically or horizontally. These work great in entryways, bathrooms or over your fireplace mantle.
Features- Morris Wall Mirror
- Crafted from solid Fir wood
- Hang vertically or horizontally
- Beveled mirror
- Great for use as a bathroom vanity mirror
- Color: Nutmeg
- Material: Wood
- Style 1: Farmhouse
- Style 2: Traditional
- Requires Assembly: No
- Mirror Size: 34" H x 24" W
- Dimension: 40" H x 30" W x 1" D
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- ALATERRE FURNITURE Newport 40" Wood Bench with Rush Seat (ANNP0471)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- KD MOBILIARIO Gold Framed Rounded Corner Mirror, Gold (KD3319462)
- HOLLAND BAR STOOL CO Virginia 15" x 26" Basketball Mirror (MBsktVrgnia)
- Aspire Home Accents Decorative Mirrors