Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6084 Morris Wall Mirror; Gray - 30 x 20 in.
Mfr # 6084
Zoro # G603896540
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aspire Home Accents
- MFR # 6084
- Zoro # G603896540
- UPC # 812483026084
- Country of Origin China
- Category Decorative Mirrors
Description
This handsome wall mirror features a 3-inch solid wood frame. Choose between rustic Nutmeg, Blue-Gray or White. Each mirror comes ready-to-hang vertically or horizontally. These work great in entryways, bathrooms or over your fireplace mantle.
Features- Crafted from solid Fir wood
- Distressed Nutmeg, Blue-Gray or White
- Hang vertically or horizontally
- Beveled mirror
- Great for use as a bathroom vanity mirror
- Color: Gary
- Dimensions: 30" H x 20" W x 1" D
- Mirror: 24" H x 14.25" W
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- ELK HOME Juba Mirror (H0806-10494)
- Aspire Home Accents Decorative Mirrors