Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6077 30 x 20 in. Morris Wall Mirror; Nutmeg
Mfr # 6077
Zoro # G803939924
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6077
- Zoro # G803939924
- UPC # 812483026077
- Country of Origin China
- Category Decorative Mirrors
Description
This handsome wall mirror features a 3-inch solid wood frame. Choose between rustic Nutmeg, Blue-Gray or White. Each mirror comes ready-to-hang vertically or horizontally. These work great in entryways, bathrooms or over your fireplace mantle.
Features- Morris Wall Mirror
- Crafted from solid Fir wood
- Hang vertically or horizontally
- Beveled mirror
- Great for use as a bathroom vanity mirror
- Color: Nutmeg
- Material: Wood
- Style 1: Farmhouse
- Style 2: Traditional
- Requires Assembly: No
- Mirror Size: 24" H x 14.25" W
- Dimension: 30" H x 20" W x 1" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- HOMELEGANCE Teague Dining Table (2544-64)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- ELK HOME Ekwok Wall Mirror (2181-009)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- BAXTON STUDIO Bora Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12758-ZORO)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- Aspire Home Accents Decorative Mirrors