Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6060 Morris Wall Mirror; White - 36 x 24 in.
Mfr # 6060
Zoro # G803896456
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6060
- Zoro # G803896456
- UPC # 812483026060
- Country of Origin China
- Category Decorative Mirrors
Description
This handsome wall mirror features a 3-inch solid wood frame. Choose between rustic Nutmeg, Blue-Gray or White. Each mirror comes ready-to-hang vertically or horizontally. These work great in entryways, bathrooms or over your fireplace mantle.
Features- Crafted from solid Fir wood
- Distressed Nutmeg, Blue-Gray or White
- Hang vertically or horizontally
- Beveled mirror
- Color: White
- Dimensions: 36" H x 24" W x 1" D
- Mirror: 30" H x 18" W
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- HOLLAND BAR STOOL CO Texas State 15" x 26" Football Mirror (MFtblTexsSt)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- HOLLAND BAR STOOL CO Georgia 15" x 26" Basketball Mirror (MBsktGA-Un)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- Aspire Home Accents Decorative Mirrors