Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 6053 Morris Wall Mirror; Gray - 36 x 24in.
Mfr # 6053
Zoro # G203940124
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6053
- Zoro # G203940124
- UPC # 812483026053
- Country of Origin China
- Category Decorative Mirrors
Description
This handsome wall mirror features a 3-inch solid wood frame. Choose between rustic Nutmeg, Blue-Gray or White. Each mirror comes ready-to-hang vertically or horizontally. These work great in entryways, bathrooms or over your fireplace mantle.
Features- Crafted from solid Fir wood
- Distressed Nutmeg, Blue-Gray or White
- Hang vertically or horizontally
- Beveled mirror
- Color: Gary
- Dimensions: 36" H x 24" W x 1" D
- Mirror: 30" H x 18" W
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- HOLLAND BAR STOOL CO Arkansas 15" x 26" Basketball Mirror (MBsktArknUn)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD60MB-BK-GG)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- HOLLAND BAR STOOL CO Baylor 15" x 26" Basketball Mirror (MBsktBaylor)
- HOLLAND BAR STOOL CO Virginia 15" x 26" Basketball Mirror (MBsktVrgnia)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- Aspire Home Accents Decorative Mirrors