Shop All Accent Furniture and Storage
Aspire Home Accents
Aspire Home Accents 6008 5 ft. Dora Decorative Ladder; White
Mfr # 6008
Zoro # G204058101
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6008
- Zoro # G204058101
- UPC # 812483026008
- Country of Origin China
- Category Accent Furniture and Storage
Description
This charming decorative ladder is a wonderful piece that will elevate your home. Whether you're displaying throws in the living room or towels in the bathroom, you're sure to love the sophistication it brings to your space. The ladder is crafted from solid wood and includes hardware to secure it to the wall for added safety if little ones are present. Rustic antique white finish. Includes hardware to secure to wall if desired. Each piece will vary in apparance slightly due to the natural materials used.
Features- Crafted from solid wood
- Rustic wood with walnut finish
- Rungs have widths of 9"-12"
- Great for the bathroom or living room
- Display towels or throw blankets
- Includes hardware to secure to wall if desired
- Each piece will vary in apparance slightly due to the natural materials used
- Color: White
- Size: 5'
- Dimension: 59.5"H x 16"W x 2"D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers 12 36" Hanging Clamps (298697)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large (QI003501.L)
- BAXTON STUDIO Aldis Modern Industrial Walnut Brown Finished Wood and Black Metal 3-Tier Display Shelf (196-12082-ZORO)
- AMERICAN METALCRAFT Riser Set, Bamboo, Mahogany (BAMRD2)
- WE'RE IT Desk it, Ultra Premium Series 35.5" Wall Mounted Storage Hutch, Laminate Flip Up Door, Grey Oak (UPHW36LD)
- ALATERRE FURNITURE Revive - Reclaimed Chairside Table, Natural (ARVA1320)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- Aspire Home Accents Accent Furniture and Storage