Shop All Wall Art & Decor
Aspire Home Accents
Aspire Home Accents 5926 Zandra Metal Wall Clock; Brown
Mfr # 5926
Zoro # G103847998
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 5926
- Zoro # G103847998
- UPC # 812483025926
- Country of Origin China
- Category Wall Art & Decor
Description
Keep your family on time with this lovely oversized wall clock. Crafted from iron and featuring a dark brown finish with large white numbers. This clock works great with any rustic, farmhouse or country cottage inspired space.
Features- Zandra Metal Wall Clock
- Crafted from iron
- Dark brown and distressed white finishes
- Open pass-through design
- Large diameter
- Operates using one AA battery (not included)
- Color: Brown
- Material: Metal
- Style 1: Farmhouse
- Style 2: Rustic
- Requires Assembly: No
- Dimension: 30" H x 30" W x 1.5" D
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- HOWARD MILLER CLOCK CO Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (625485)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- TRADEMARK FINE ART Vintage Lavoie 'Ads-0030' Canvas Art, 12x19 (ALI10773-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 1215ANTEO8C NBA 12 x 15 in. Giannis Antetokounmpo Milwaukee Bucks 8-Card Plaque (1215ANTEO8C)
- VASER DESIGNS Wall Plaque with Frame (VA3554699)
- TRADEMARK FINE ART David Lloyd Glover 'Fresh Cut From The Garden' Canvas Art, 18x24 (DLG01112-C1824GG)
- WALLPOPS Organizer Kit Black 4 piece (WPE1875)
- TRADEMARK FINE ART Jodi Fuchs 'Abstract #27-B' Canvas Art, 14x19 (WAG17459-C1419GG)
- Aspire Home Accents Wall Art & Decor