Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 5903 Easton Metal Planter Tables; Black - Set of 2
Mfr # 5903
Zoro # G103847974
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 5903
- Zoro # G103847974
- UPC # 812483025902
- Country of Origin China
- Category Planters & Window Boxes
Description
Use this set of attractive metal tables to display plants or home accessories. Crafted from metal with a distressed black finished frame. This set fits in well with farmhouse or industrial styles. These are recommended for indoor use, but they can also be placed outdoors if kept out of direct contact with rain and harsh weather.
Features- Easton Metal Planter Tables
- Crafted from metal
- Distressed black frame
- Perfect for farmhouse or industrial styles
- Display plants or home accents
- Trays are removable
- Recommended for indoor use
- Set of 2
- Color: Black
- Material: Metal
- Style 1: Farmhouse
- Style 2: Industrial
- Requires Assembly: No
- Dimension: 23" H x 17" W x 17" D
- Weight: 9.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Poultry Fence 3'X25' Blk (72120546)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X70)
- HOT SHOT Aerosol Bed Bug Killer 17.5 oz (HG-96728)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- BLOEM 20 in. H X 11.5 in. W X 11.5 in. D Plastic Tall Finley Planter Charcoal (FPS20908-6)
- CERAMO 45 BLU Cera FLWR Pot (PCSBX-4-RB)
- EMSCO GROUP Big City Pickers Raised-Garden Kit Display (3340)
- MAYNE MAIL POST Mayne Fairfield 3-ft. Window Box Planter, White (5822-W)
- NATURE SPRING Multi-Level Plant Stand, Freestanding 9 Shelf Bamboo Storage Rack, Indoor/Outdoor for Flowerpots (753037RCL)
- LIVING ACCENTS HANGING BASKET 14"" BLACK (88551)
- TRENDSPOT Shore 6 in. D Ceramic Planter Blue (CR900116N-065G)
- Aspire Home Accents Planters & Window Boxes