Shop All Wall Art & Decor
Aspire Home Accents
Aspire Home Accents 5452 Belden Oversized Distressed White Wall Decor - White
Mfr # 5452
Zoro # G803847908
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 5452
- Zoro # G803847908
- UPC # 812483025452
- Country of Origin China
- Category Wall Art & Decor
Description
If you're in search for a large rustic wall hanging to complete your space, this piece is an attractive option that you're sure to love. The large 3-foot by 3-foot frame is crafted from solid wood and encloses a beautiful iron design. All finished in a lovely distressed cream color.
Features- Crafted from solid wood and iron
- Distressed cream finish
- Perfect for farmhouse and rustic styles
- Large size
- Hangs easily using 2 screws or nails
- Color: White
- Material: Wood & Metal
- Dimension: 36" H x 36" W x 1" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS 5Ft Slim Meeting Table, Electric And Data, Square Metal Base, 4 Person Oval Table, Maple (HAR-OVL-34x60-DOU-ELEC-XD08)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- TRADEMARK FINE ART Wyanne 'Rainy Day Rabbits' Canvas Art, 18x18 (ALI8225-C1818GG)
- TRADEMARK FINE ART Stephen Rostler 'Roundup' Canvas Art, 35x35 (1X13762-C3535GG)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- GB GIFTS Jesus Calling Promise Box (GB164453)
- TRADEMARK FINE ART James Wiens 'Pretty Paris' Canvas Art, 12x19 (WAP07881-C1219GG)
- HD HD VB5 Vix-Bit 5vixbit Pre-Drill Bit For 0.10 in. Hinges No. 5 And 6 Screws (VB5)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- Aspire Home Accents Wall Art & Decor