Shop All Anti-slip tapes, Treads & Stair Nosings
Asphaltart
Slip Resistant Media, 48"x33 ft.
Mfr # FLOOR01-U-10
Zoro # G5045247
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thickness 23 mil
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asphaltart
- MFR # FLOOR01-U-10
- Zoro # G5045247
- UPC # 717364105103
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48" |
Length | 33 ft. |
Details
Item | Commercial Grade Non-Slip Wide Format Print Media |
Color | White |
Thickness | 23 mil |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM D-2047 Certified |
Legend | No Legend |
Description
Slip Resistant Media,48 In.x33 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- STAIRMASTER 11" Stair Tread 4'0" Yellow-Black (511-YB4)
- PROJEX Plastic Heavy Duty Anti-Skid Pad Black Round 2 in. W , 4PK (P0028)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 15' (SGT-YBD-13)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- SCOTCH Tape, 3""Core, 1"W, Transparent (60012592)
- SUPERGRIT 1 7/8" Stair Nosing 4'0" Black-Drilled (121-BLA4)
- Asphaltart Anti-slip tapes, Treads & Stair Nosings