Shop All Portable Device Chargers
This Product is Discontinued
Asp
USB Car Charger, 12VDC (Discontinued)
Mfr # 53041
Zoro # G5981132
This Product is Discontinued
Key Features
- Color Black
- Number of Output Connectors 1
- Overall Height 0.5 in
- Overall Width 0.5 in
- Overall Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 53041
- Zoro # G5981132
- UPC # 092608530416
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 0.5 in |
Overall Width | 0.5 in |
Overall Depth | 1.5 in |
Details
Item | USB Car Charger |
Color | Black |
Number of Output Connectors | 1 |
Power Requirement | 12V DC |
Output Voltage | 5.0V DC |
Input Connector | 12V Automotive |
Indicator | (1) LED Power On |
Type | Car Charger |
Output Connection Type | (1) USB 2.0 Type A Female |
Max. Output Current | 1 A |
For Use With | Rechargeable Flashlights |
Description
USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, Color Black, Max. Output Current 1 A, Output Voltage 5.0V DC, Input Connector 12V Automotive, Output Connection Type (1) USB 2.0 Type A Female, For Use With Rechargeable Flashlights, Overall Height 0.5 in, Overall Width 0.5 in, Overall Depth 1.5 in, Indicator (1) LED Power On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.