Asp

Training Bag, Black, vinyl (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes

Key Features

  • Color Black
  • Material vinyl
  • Features Training Bags and Batons are Engineered to Reduce Injury Potential While Allowing Dynamic, High Level Simulations
  • Type Handheld
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Training Bag
Color Black
Material vinyl
Features Training Bags and Batons are Engineered to Reduce Injury Potential While Allowing Dynamic, High Level Simulations
Type Handheld

Description

Training Bag, Handheld, Length 28 In., Width 18-1/2 In., Height 5 In., Number of Pockets 0, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Vinyl, Black, Training Bags and Batons are Engineered to Reduce Injury Potential While Allowing Dynamic, High Level Simulations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.