Shop All Tool Bags, Backpacks & Totes
Asp
Tool Duffel Bag, Duffel Bag, Black, 1680 Denier Ballistic Weave Polypropylene, 0 Pockets
Mfr # 22522
Zoro # G6558559
product price: $20.82
/ea
$20.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Duffel Bag
- Color Black
- Material 1680 Denier Ballistic Weave Polypropylene
- Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Provide A Covered Top, Rapid Identification Color Code, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 22522
- Zoro # G6558559
- UPC # 092608225220
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 2 in |
size | Medium |
Width | 5 in |
Length | 8-1/4" |
Height | 2 in |
Details
Item | Duffel Bag |
Tool Storage Type Included | Tool Duffel Bag |
Color | Black |
Material | 1680 Denier Ballistic Weave Polypropylene |
Features | Ballistic Weave, Bound Lining, Nylon Coin Zipper, Provide A Covered Top, Rapid Identification Color Code, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery |
Number of Pockets | 0 |
Closure Type | zipper |
No. of Outside Pockets | 0 |
No. of Inside Pockets | 0 |
Description
Duffel Bag, Width 5 In., Depth 2 In., Height 2 In., Material Polypropylene, Color Black, Number of Pockets 0, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Ballistic Weave, Bound Lining, Nylon Coin Zipper, Soft Touch Pulls, Tone-On-Tone ASP Eagle Embroidery, Rapid Identification Color Code, Provide A Covered Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- KLEIN TOOLS Backpack, Lineman Backpack Black, Black, 4 Pockets (5185BLK)
- TOUGHBUILT Bucket Organizer (TB-85)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Brown, Leather, 1 Pockets (5146)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- ARBORTEC Tool Bag, Mamba 70L DryKit Bag Black, Black (MKB-BK-70L)
- C.K MAGMA Magma Technician's Rucksack (MA2631)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- Asp Tool Bags, Backpacks & Totes