Shop All Disposable Specialty Batteries
This Product is Discontinued
Asp
Standard Battery, CR123A, PK12 (Discontinued)
Mfr # 03028
Zoro # G3889317
This Product is Discontinued
Key Features
- Terminal Type - Batteries Button
- Voltage - Batteries 3V DC
- Height 1.35 in
- Standard Battery Type Standard Battery
- Overall Height 1.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 03028
- Zoro # G3889317
- UPC # 092608030282
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.35 in |
Overall Height | 1.39 in |
Diameter | 0.64 in |
Battery Size | 123A |
Standard Battery Size | CR123A |
Details
Terminal Type - Batteries | Button |
Voltage - Batteries | 3V DC |
Standard Battery Type | Standard Battery |
Voltage | 3 |
Item | Battery |
Standards | ANSI |
Description
Battery, Battery Size 123A, Voltage - Batteries 3V DC, Standard Battery Pack Size 12, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Standards ANSI, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.