Shop All Security Accessories
This Product is Discontinued
Asp
Scarab Cutter, Tri-fold, Black (Discontinued)
Mfr # 56225
Zoro # G8557525
This Product is Discontinued
Key Features
- Type Tri-fold
- Color Black
- Material Polymer, Stainless Steel
- For Use With All Disposable Restraints
- Net Weight 0.06 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 56225
- Zoro # G8557525
- UPC # 092608562257
- Country of Origin China
- Category Security Accessories
Details
Item | Scarab Cutter |
Type | Tri-fold |
Color | Black |
Material | Polymer, Stainless Steel |
For Use With | All Disposable Restraints |
Net Weight | 0.06 oz |
Features | Snap Onto Key Ring, Remove Restraints with Compound Leverage |
Description
Scarab Cutter, Tri-fold, Material Polymer, Stainless Steel, Color Black, Net Weight 0.06 oz., Features Snap Onto Key Ring, Remove Restraints with Compound Leverage, For Use With All Disposable Restraints
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.