Shop All Keyed Padlocks
This Product is Discontinued
Asp
Luggage Padlocks, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (Discontinued)
Mfr # 59510
Zoro # G6574613
This Product is Discontinued
Key Features
- Body Material Aluminum
- For Use With Luggage and Travel
- Shackle Dia. 1/8 in
- Body Color Black
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 59510
- Zoro # G6574613
- UPC # 092608595101
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/8 in |
Shackle Height | 1 in |
Shackle Width | 1 in |
Body Height | 1 in |
Body Width | 1 in |
Shackle Diameter | 1/8 in |
Description
Luggage Padlocks, Body Finish Painted, Body Height 1 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 in, Body Color Black, Dial Location Side, For Use With Luggage and Travel, Number of Bumpers 0, Number of Dials 3, Number of Keys 0, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 1 in, Weather Resistant No, High Security No, Padlock Body Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.