Shop All Carabiners
Asp
Carabiner, Auto-Lock, 2-1/2" Length, Polymer, Neon Yellow
Mfr # 56263
Zoro # G3780977
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Neon Yellow
- Length 2-1/2"
- Lock Type Auto-Lock
- Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 56263
- Zoro # G3780977
- UPC # 092608562639
- Country of Origin China
- Category Carabiners
Dimensions
Length | 2-1/2" |
Details
Item | Carabiner |
Material | Polymer |
Color | Neon Yellow |
Lock Type | Auto-Lock |
Gate Opening | 3/4" |
Tensile Strength | 110 lb. |
Description
Mini Carabiner, 3/4 in Gate Opening, Lock Type Auto-Lock, Length 2 1/2 in, Material Polymer, Color Neon Yellow, Tensile Strength 110 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67309)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ASP Polymer Carabiner - Black (56216)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- VEGA Magnetic Collar Phillips Carabiner, 3-1/2" Length, S2 Steel (MDR-PCS7)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Gray (M36A SL)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Silver (SB1-11-6R3)
- SUNBELT CARABINER-CARITOOL-NONE-PLASTIC 4" x4" x1" (A-B1ABP42)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB2-01-R3)
- Asp Fall Protection