Shop All Carabiners
This Product is Discontinued
Asp
Carabiner, Auto-Lock, 2-1/2" Length, Polymer, Black (Discontinued)
Mfr # 56260
Zoro # G3780898
This Product is Discontinued
Key Features
- Material Polymer
- Color Black
- Length 2-1/2"
- Lock Type Auto-Lock
- Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 56260
- Zoro # G3780898
- UPC # 092608562608
- Country of Origin China
- Category Carabiners
Dimensions
Length | 2-1/2" |
Details
Item | Carabiner |
Material | Polymer |
Color | Black |
Lock Type | Auto-Lock |
Gate Opening | 3/4" |
Tensile Strength | 110 lb. |
Description
Mini Carabiner, 3/4 in Gate Opening, Lock Type Auto-Lock, Length 2 1/2 in, Material Polymer, Color Black, Tensile Strength 110 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.