Shop All Flashlight Accessories
This Product is Discontinued
Asp
Battery Case, Clear (Discontinued)
Mfr # 53026
Zoro # G8557534
This Product is Discontinued
Key Features
- Includes (4) Link Cases
- For Use With CR123A Lithium Batteries
- Color Clear
- Width 1-1/2"
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 53026
- Zoro # G8557534
- UPC # 092608530263
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Height | 1/2" |
Overall Depth | 1 3/4 in |
Battery Size | CR123A |
Overall Height | 1/2 in |
Length | 1-3/4" |
Details
Item | Battery Storage Case |
Includes | (4) Link Cases |
For Use With | CR123A Lithium Batteries |
Color | Clear |
Number of Batteries Held | 4 |
Description
Battery Storage Case, Battery Size CR123A, Number of Batteries Held 8, Color Clear, For Use With CR123A Lithium Batteries, Overall Height 1/2 in, Overall Width 1 1/2 in, Overall Depth 1 3/4 in, Includes (4) Link Cases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.