Shop All Mini and Specialty Flashlights
This Product is Discontinued
Asp
ASP LED 190 Lumens Tactical Black Pen Light (Discontinued)
Mfr # 35700
Zoro # G3322746
This Product is Discontinued
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens Range 15 to 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asp
- MFR # 35700
- Zoro # G3322746
- UPC # 092608357006
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.5 in |
Body Dia. | 0.61 in |
Details
Lamp Type | LED |
Flashlight Grouping Type | Penlight |
Number of Batteries | 2 |
Lumens Range | 15 to 220 |
Lumens | 220/15 |
Body Color | Black |
Flashlight Battery Type | Alkaline |
Flashlight Grade | Tactical |
Includes | Pocket clip |
Battery Burn Time | 1.5 hr |
Water Penetration Rating | IPx4 |
Maximum Lumens Output | 220 |
Flashlight Body Material | Aluminum |
Lens Material | Glass |
Light Output Modes | High |
Item | Penlight |
Standards | ANSI/NEMA FL1 |
Batteries Included | Yes |
Run Time on High Setting | 1.5 hr |
Switch Type | Push button |
Description
Penlight, Flashlight Grade Tactical, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.5 in, Lumens Range 100 to 249, Maximum Lumens Output 190, 190 Lumens, Run Time on High Setting 1.5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 1.5 hr, Body Dia. 0.61 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.