Shop All Reusable Water Bottles
Asobu
ASOBU UVB17-BLACK 17 oz UV Hydration Bottle; Black
Mfr # UVB17-BLACK
Zoro # G603922652
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asobu
- MFR # UVB17-BLACK
- Zoro # G603922652
- UPC # 842591042843
- Country of Origin China
- Category Reusable Water Bottles
Description
You simply press the button on the lid and the UV light will purify your water in less than 5 mins. Interior remains free from contamination. UV light and battery are incorporated in the lid, and USB battery can have a charged life up to two weeks. Stainless steel, double walled, vacuum insulated bottle that you can fill and drink purified water any-where. Great for camping, travel and outdoor use. Hot up to 12hrs. and cold up to 24 hrs.
Features- Asobu UV Light Hydro Bottle will purify your water with a UV light
- Stainless steel, double walled, vacuum insulated bottle that you can fill and drink purified water any-where
- Color: Black
- Size: 17 oz
- Weight: 10.576 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Quick TeeJet Extended Range Cap-Seat Gasket Set (25612 6-NYR)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 2 Ply (WD1049)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- TACO MARINE TACO Flush Mount Rod Holder 10° - Deluxe Anodized Finish (F31-0702BXY)
- ASOBU 17 oz UV Hydration Bottle, Pink (UVB17-PINK)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Clear (TB27UGS)
- GOOD LIFE GEAR Good Life Gear SF6035 PAWS 24 oz. BPA Free Travel Water Bottle For Pets - Paws (SF6035 PAWS)
- THERMOS 32-Oz. Foam-Insulated Water Jug Charcoal (TP4801CH4)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- WAVIAN Water Container, 5 gal., Blue, 18-1/4" H (3216)
- DISNEY Mickey & Minnie Mouse Flip Top Water Bottle (802355)
- Asobu Reusable Water Bottles