ASOBU PO300-BURGUNDY Insulated Pour Over Coffee Maker; Burgundy
Mfr # PO300-BURGUNDY
Zoro # G303740044
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asobu
- MFR # PO300-BURGUNDY
- Zoro # G303740044
- UPC # 842591029288
- Country of Origin China
- Category Coffee Makers
Description
When you know a good coffee you can appreciate how mason jars and paper filters just don't cut it. Asobu Pour Over coffee maker makes that perfect cup of coffee over and over again. Equipped with a heat resistant glass and a double micro mesh stainless steel filter all you need is coarsely ground coffee grinds and a goose neck kettle and your all set to get the most aromatic tasting coffee. The elegant hourglass shape makes a smooth transition from the brewer to the stainless steel vacuum insulated portable carafe. The removable 32 ounce carafe comes with a stainless steel lid so your coffee is ready to go as soon as its brewed and will stay hot through the day. Bold and fresh tasting coffee made in an upgraded modern coffee maker.
Features- 100% BPA Free Materials
- Hand Wash Only
- Spill-Proof
- Color: Burgundy
- Material: Stainless Steel/Glass
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC AIR Switch (66019)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Arrowroot Starch Flour 25lbs (1030B25)
- DUKE MANUFACTURING Knob 2 D, Off-High-Med-Low (3511-2)
- BRENTWOOD INDUSTRIES SELECT 12 CUP DIGITAL COFFEE MAKER (TS-222BK)
- HAMILTON BEACH 12 cups Black/Silver Coffee Maker (49500)
- HAMILTON BEACH COMMERCIAL 1-Cup Coffeemaker, Commercial (HDC200B|1)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- DUNKIN Coffee, Bag, 12oz., Ground, Caffeinated (8133400046)
- KEURIG Coffee K-Cup Big Esy Bld (5000346530)
- INSTANT BRANDS SINGL SERV COFE MKR 40OZ (140-6312-01)
- Asobu Small Kitchen Appliances