ASOBU PO300-BLACK Insulated Pour Over Coffee Maker; Black
Mfr # PO300-BLACK
Zoro # G803740131
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asobu
- MFR # PO300-BLACK
- Zoro # G803740131
- UPC # 842591029271
- Country of Origin China
- Category Coffee Makers
Description
When you know a good coffee you can appreciate how mason jars and paper filters just don't cut it. Asobu Pour Over coffee maker makes that perfect cup of coffee over and over again. Equipped with a heat resistant glass and a double micro mesh stainless steel filter all you need is coarsely ground coffee grinds and a goose neck kettle and your all set to get the most aromatic tasting coffee. The elegant hourglass shape makes a smooth transition from the brewer to the stainless steel vacuum insulated portable carafe. The removable 32 ounce carafe comes with a stainless steel lid so your coffee is ready to go as soon as its brewed and will stay hot through the day. Bold and fresh tasting coffee made in an upgraded modern coffee maker.
Features- 100% BPA Free Materials
- Hand Wash Only
- Spill-Proof
- Color: Black
- Material: Stainless Steel/Glass
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- SENSATIONS Clear Portion Cups with Lid, 5.5oz, 192PK (338351)
- WILBUR CURTIS SPRING, DELIMING .041 X 20 GAL (WC-3645)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- HOME BASICS 2 Cup Demitasse Shot Stainless Steel Stovetop Espresso Maker, Silver (EM00248)
- CUISINART CUSNRT BREWER COMBO 12C (SS-16)
- MR. COFFEE COFFE MAKER BLACK 12C (2176663)
- BUNN Black 64 oz Pourover Decanter (EASY POUR)
- BUNN Faucet, Hot Water Kit (12915.0000)
- BUNN Iced Tea Brewer - 3 Gal. Quick Brew 25.75" Trunk, 36700.0059 (36700.0059)
- J-JATI J-Jati SW228 10 in. Electric Round Waffle Maker Iron None Stick Surface Rotary Plate; White (SW228)
- Asobu Coffee Makers