ASOBU PF02 RED 20 oz Deep Freeze Hydration Bottle; Red
Mfr # PF02 RED
Zoro # G203922670
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asobu
- MFR # PF02 RED
- Zoro # G203922670
- UPC # 842591022005
- Country of Origin China
- Category Reusable Water Bottles
Description
Its not easy staying hydrated especially in the hot summer when you are out and about in the sun. And the thought of drinking warm water does not do much to help. That is where our Asobu Deep Freeze Hydration Bottle comes in. The double walled tritan water bottle is lined with a non-toxic food safe honeycomb freezing gel that can keep you water, juice or drink of your choice cold for hours. Place the bottle in the freezer for about an hour or more then fill and your ready for an outing in the park, a gym workout, a good run or to go chill on the beach. The bottle has also got a great strap to easily be able to carry the bottle around.
Features- 100% BPA Free Materials
- Hand Wash Only
- Spill-Proof
- Color: Red
- Material: Tritan
- Size: 20 oz
- Weight: 18.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42)
- STROMBERG CARLSON Stromberg Carlson 8525-BK Universal Exterior RV Ladder Hinged Connector Swivel Casting (8525-BK)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- AS SEEN ON TV Power Living Eco Friendly Sprinkler Plastic (PL-360PDQ)
- ASOBU 17 oz UV Hydration Bottle, Pink (UVB17-PINK)
- THERMOS 12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle (Purple) (F4100PU6)
- COME 16.5 oz Sullivan Bottle (CO2617813)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382B)
- LOGO BRANDS Michigan State 34oz Native Quencher Bottle (172-S34QB-63)
- LOGO BRANDS Tennessee Titans 34oz Native Quencher Bottle (631-S34QB-63)
- ABLEWARE Ableware Maddak Hydrant Sports 750 ml Drinking Bottle (Ableware-745830001)
- Asobu Coolers & Hydration Packs