Shop All Mugs & Tumblers
Asobu
20ounce Tied Tumbler, black
Mfr # BF21BK
Zoro # G808135758
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3 in
- Length 3.5 in
- Features Double-wall Insulation, Spill Proof
- Width 3-1/2 in
- Color Transparent, Silver, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asobu
- MFR # BF21BK
- Zoro # G808135758
- UPC # 842591029103
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Height | 8.3 in |
Length | 3.5 in |
Width | 3-1/2 in |
Diameter | 3.8 in |
Details
Features | Double-wall Insulation, Spill Proof |
Color | Transparent, Silver, Black |
Item | Flask |
Capacity | 1.25 lb |
Material | Stainless Steel |
Cold Fluid Preservation Duration | 1 day |
Hot Fluid Preservation Duration | 12 hr |
Insulation | Vacuum |
Description
The 20 oz Tied Tumbler from ASOBU is a double wall vacuum insulated 188 stainless steel tumbler It keeps drinks hot up to 12 hours and cold up to 24 hours It comes with a transparent, spillproof, adjustable lid With its black color and modern upscale look, the ASOBU Tied Tumbler it is the ultimate tumbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- 3M FILTRATION Scrubber, Griddle , Scotchbrick (9537)
- FOSTORIA Portable Salamander Heater, 480V AC (P15-FES-3E)
- GLOBE FOOD EQUIPMENT Spark Lighter (U03991290085)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- LOGO BRANDS Alabama 30oz Flipside Powder Coat Tumbler (102-S30PT-34)
- ORCA 27 oz Camo Chaser Tumbler (OR570353)
- TREND SETTERS DC Women Mothers Day Wonder Woman Watercolor Ceramic MugWhite (WMUG977B)
- DICKSONS 8 x 4 in 30 oz Stainless Steel Tumbler with Lid The Struggle is Real But So is God (SSTUM12)
- LOGO BRANDS Utah 40oz Flipside Powder Coat Tumbler (230-S40PT-34)
- CREATIVE WARE Stackable Tumblers (RM -CH708CLR)
- Asobu Mugs & Tumblers