Shop All Mugs & Tumblers
Asobu
13ounce Cafe Compact Insulated Travel Mug, black
Mfr # BF22BK
Zoro # G208135754
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vacuum Sealed, Durable, Double Wall Construction, Insulated, Matte Finish, Textured, Compact
- Color Black
- Width 3-1/2 in
- Capacity 13 fl oz
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asobu
- MFR # BF22BK
- Zoro # G208135754
- UPC # 842591035265
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Width | 3-1/2 in |
Details
Features | Vacuum Sealed, Durable, Double Wall Construction, Insulated, Matte Finish, Textured, Compact |
Color | Black |
Item | Travel Mug |
Capacity | 13 fl oz |
Material | Stainless Steel |
Usage | Travel, Cafe, Coffee, Cup Holder, Hot Drink, Beverage |
Closure Type | Flip-top Lid |
Description
The ASOBU 13 Oz Cafe Compact Insulated Travel Mug is brilliant in its simplicity A nofrills yet sleep and classy look makes this the ideal coffee cup What makes this cup unique is the compact size that is big enough to hold your morning cup of joe but easily fits under Keurig coffee makers and into standard car cup holders The cup is constructed of durable, stainless steel built to last a lifetime The matte finish and dented sides give it the good grip you need when sipping your hot beverage Completed with an easily removable spillproof lid, the black Cafe Compact Mug is a real keeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL-IT 27R.32 Condenser Fan (107-0043)
- TRUE Grill Assy Gdm-72F Blk Easy Remove 78W X 11 3/4H (883302)
- HOBART Washer, Worm Wheel Shaft (00-124745)
- HATCO High Limit Control 351, 1/4 X 4, 20 (02.16.025A.00)
- TERVIS TUMBLER MLB 20 oz New York Mets Multicolored BPA Free Tumbler with Lid (1341600)
- LOGO BRANDS New Jersey Devils 14oz Relief Mug (818-C14RM)
- LOGO BRANDS New York Giants 30oz Etch Powdercoat Tumbler (621-S30PT-BLK-9)
- LOGO BRANDS San Francisco 49ers 14oz Relief Mug (627-C14RM)
- LOGO BRANDS Toronto Blue Jays 14oz Relief Mug (530-C14RM)
- CREATIVE WARE Circus 8Pk 24Oz Tumbler S (RM-CIR08MULT)
- TUXTON CHINA Monterey 3.38 in. Embossed Pattern China Tall Cup - American White - 3 Dozen (YEF-070)
- Asobu Mugs & Tumblers