Shop All Sheet Metal Screws
Asmc Industrial
No.8-18 x 2 Phillips Pan Head Type AB Sheet Metal Screw, Low Carbon Steel - Black Oxide, 2000PK
Mfr # 0000-214407-2000
Zoro # G610521831
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-214407-2000
- Zoro # G610521831
- UPC # 600920091708
- Country of Origin China
- Category Sheet Metal Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST181928)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK (ABS-44-46MGCT)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ASMC INDUSTRIAL Sheet Metal Screw, #8-18 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (0000-213296-5000)
- ASMC INDUSTRIAL Sheet Metal Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Combination Drive (0000-107410-5000)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 2000PK (0000-214029-2000)
- ASMC INDUSTRIAL 5/16 x 0.75 Hex Washer Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 750PK (0000-212411-750)
- ASMC INDUSTRIAL 1/4-14 x 1 Phillips Flat Head Type AB Sheet Metal Screw, 18-8 Stainless Steel, 1000PK (0000-213197-1000)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, Low Carbon Steel - Black Oxide, 3000PK (0000-214027-3000)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08734)
- Asmc Industrial Self-Tapping Screws