Shop All Sheet Metal Screws
Asmc Industrial
No.8-18 x 0.25 Hex Washer Head Type B Sheet Metal Screw, 18-8 Stainless Steel, 5000PK
Mfr # 0000-212652-5000
Zoro # G610525297
Free Shipping & Returns
$1,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-212652-5000
- Zoro # G610525297
- UPC # 600920074930
- Country of Origin China
- Category Sheet Metal Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39685.025.0175)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- ASMC INDUSTRIAL 5/16 x 0.75 Hex Washer Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 750PK (0000-212411-750)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, Low Carbon Steel - Black Oxide, 3000PK (0000-214027-3000)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 2000PK (0000-214029-2000)
- ASMC INDUSTRIAL 1/4-14 x 1 Phillips Flat Head Type AB Sheet Metal Screw, 18-8 Stainless Steel, 1000PK (0000-213197-1000)
- ASMC INDUSTRIAL Sheet Metal Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Combination Drive (0000-107410-5000)
- ASMC INDUSTRIAL Sheet Metal Screw, #8-18 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (0000-213296-5000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (79448)
- Asmc Industrial Self-Tapping Screws