Shop All Socket Head Cap Screws
Asmc Industrial
No.4-48 x 0.5 in.-FT Fine Thread Socket Flat Head Cap Screw, Alloy Steel - Black Oxide, 1250PK
Mfr # 0000-102008-1250
Zoro # G610523200
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-102008-1250
- Zoro # G610523200
- UPC # 600920294765
- Country of Origin China
- Category Socket Head Cap Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- ZORO SELECT Spring Pin, Coiled, 5/16 in Pin Dia, 1-3/4 in Shank Lg, Steel, Plain Finish, 5 PK (U39140.031.0200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05233)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK (FT6716)
- ASMC INDUSTRIAL No.10-24 x 0.5 in. Coarse Thread Socket Low Head Cap Screw, Alloy Steel - Black Oxide, 5000PK (0000-105432-5000)
- ASMC INDUSTRIAL 1/4-20 x 1 in. Coarse Thread Socket Low Head Cap Screw, Alloy Steel - Black Oxide, 750PK (0000-110068-750)
- ASMC INDUSTRIAL M8 x 1.25 x 16 mm - FT Coarse Thread Socket Low Head Cap Screw, 18-8 Stainless Steel, 500PK (0000-113005-500)
- ASMC INDUSTRIAL 1/4-28 x 2.25 in. Fine Thread Socket Head Cap Screw, 18-8 Stainless Steel, 375PK (0000-114180-375)
- ASMC INDUSTRIAL 3/8-16 x 2 in. Coarse Thread Socket Button Head Cap Screw, 18-8 Stainless Steel, 250PK (0000-117126-250)
- ASMC INDUSTRIAL 3/8-24 x 0.75 in. Fine Thread Socket Flat Head Cap Screw, 18-8 Stainless Steel, 400PK (0000-113509-400)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 25 PK (545440-25)
- Asmc Industrial Socket Head Cap Screws