Shop All Sheet Metal Screws
Asmc Industrial
No.10-16 x 2 Phillips Flat Head Type AB Sheet Metal Screw, 18-8 Stainless Steel, 1000PK
Mfr # 0000-212986-1000
Zoro # G710521687
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-212986-1000
- Zoro # G710521687
- UPC # 600920077979
- Country of Origin China
- Category Sheet Metal Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK (62582)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- ASMC INDUSTRIAL Sheet Metal Screw, #8-18 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (0000-213296-5000)
- ASMC INDUSTRIAL Sheet Metal Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Combination Drive (0000-107410-5000)
- ASMC INDUSTRIAL 1/4-14 x 1 Phillips Flat Head Type AB Sheet Metal Screw, 18-8 Stainless Steel, 1000PK (0000-213197-1000)
- ASMC INDUSTRIAL 5/16 x 0.75 Hex Washer Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 750PK (0000-212411-750)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, Low Carbon Steel - Black Oxide, 3000PK (0000-214027-3000)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 2000PK (0000-214029-2000)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53635)
- Asmc Industrial Sheet Metal Screws