Shop All Sheet Metal Screws
Asmc Industrial
No.10-16 x 0.38 Phillips Pan Head Type B Sheet Metal Screw, 18-8 Stainless Steel, 4000PK
Mfr # 0000-214519-4000
Zoro # G610523408
Free Shipping & Returns
$2,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-214519-4000
- Zoro # G610523408
- UPC # 600920092835
- Country of Origin China
- Category Sheet Metal Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 800 PK (62WSV188)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Bronze Steel Pan Head Phillips Drive, 20 PK (35958)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07400.120.0050)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 2000PK (0000-214029-2000)
- ASMC INDUSTRIAL 5/16 x 0.75 Hex Washer Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 750PK (0000-212411-750)
- ASMC INDUSTRIAL Sheet Metal Screw, #8-18 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (0000-213296-5000)
- ASMC INDUSTRIAL No.6-18 x 2 Phillips Pan Head Type A Sheet Metal Screw, Low Carbon Steel - Black Oxide, 3000PK (0000-214027-3000)
- ASMC INDUSTRIAL Sheet Metal Screw, #10-12 x 1 in, Zinc Plated Steel Hex Head Combination Drive (0000-107410-5000)
- ASMC INDUSTRIAL 1/4-14 x 1 Phillips Flat Head Type AB Sheet Metal Screw, 18-8 Stainless Steel, 1000PK (0000-213197-1000)
- ZORO SELECT Sheet Metal Screw, #7 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (SMPPI0-700370-100P)
- Asmc Industrial Self-Tapping Screws