Shop All Hex Head Cap Screws
Asmc Industrial
M10 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L
Mfr # 0000-120623-200
Zoro # G803896500
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Fastener Length 70 mm
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-120623-200
- Zoro # G803896500
- UPC # 600920337776
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 70 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | DIN931 |
Item | Hex Head Cap Screw |
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 200 Piece
- Fastener Type: Hex Cap Screw
- Size: M10 x 1.50 x 70 mm (PT)
- Diameter/Nominal Size: M10
- Length: 70 mm
- System of Measurement: Metric
- Material: Stainless Steel 18-8
- Finish: Plain Finish (No Plating)
- Thread Pitch: 1.5
- Thread Pitch Type: Coarse
- Thread Direction: Right
- Head Type: Hex
- Drive Type: External Hex
- Thread Coverage: Partial Threaded
- Standards Met: DIN 931
- Weight: 23.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M55730.060.0001)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48396)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.240.0090)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36898)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.060.0025)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.037.0550)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04110.062.0175)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 130 PK (B01209.050.0250)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 50 PK (M51000.060.0050)
- ITW 1/4" Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 75 PK (24330)
- Asmc Industrial Hex Head Cap Screws