Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 316 Stainless Steel, 6 in L, 100 PK
Mfr # 0000-126263-100
Zoro # G710525388
product price: $678.99
/pk 100, $6.79/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 6 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-126263-100
- Zoro # G710525388
- UPC # 600920444924
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34181.018.0612)
- L.H. DOTTIE Hex Nut, #10-24, Silicon Bronze, 100 PK (HNBZ1024)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (NLI20500NTE-100P)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.060.0010)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- HILLMAN BOLT 1/2HEX2 in. SS (0831724)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.080.0025)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 6 in L, 10 PK (UST235781)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01060.062.0250)
- Asmc Industrial Hex Head Cap Screws