Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 316 Stainless Steel, 5-1/2 in L, 25 PK
Mfr # 0000-124408-25
Zoro # G610524849
product price: $198.99
/pk 25, $7.96/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 5-1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-124408-25
- Zoro # G610524849
- UPC # 600920410745
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (KEPIX025-050P)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 100 PK (U12450.031.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.043.0400)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U08210.062.0250)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4 in L (1640)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.100.0016)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01062.031.0300)
- Asmc Industrial Hex Head Cap Screws