Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 316 Stainless Steel, 4-1/4 in L, 62 PK
Mfr # 0000-124710-62
Zoro # G810525486
product price: $276.99
/pk 62, $4.47/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4-1/4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-124710-62
- Zoro # G810525486
- UPC # 600920416297
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4-1/4 in |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-1125x20)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.031.0125)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 40MM Zinc Plated Steel 10PK (9114757)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1492.06X16)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 25 PK (6264CH316)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01060.075.0350)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01230.100.0030)
- Asmc Industrial Hex Head Cap Screws