Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 25 PK
Mfr # 0000-127161-25
Zoro # G610522401
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4-1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-127161-25
- Zoro # G610522401
- UPC # 600920460672
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.040.0012)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (37106)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.51601806.BO.IAR)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01062.050.0350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U01010.050.0250)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK (M55000.180.0080)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 25 PK (54444)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01210.037.0500)
- Asmc Industrial Hex Head Cap Screws