Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 316 Stainless Steel, 2-1/4 in L, 175 PK
Mfr # 0000-120247-175
Zoro # G610525488
product price: $394.99
/pk 175, $2.26/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-120247-175
- Zoro # G610525488
- UPC # 600920330586
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L (M51010.300.0090)
- ZORO SELECT Jam Nut, 2"-12, Carbon Steel, Not Graded, Black Oxide, 1-1/64 in Ht (JNFI2200-001BX)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 3500 PK (1012KTP188)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (N01200.050.0475)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 50 PK (50540)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.031.0800)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (N01200.025.0200)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M55000.080.0080)
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04170.120.0040)
- Asmc Industrial Hex Head Cap Screws