Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 55 mm L, 125 PK
Mfr # 0000-123178-125
Zoro # G610522678
product price: $231.99
/pk 125, $1.86/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 55 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-123178-125
- Zoro # G610522678
- UPC # 600920387948
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 55 mm |
Details
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75124)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3, PK5 (U07852.075.0300)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 1-1/2 in Shoulder Lg (938-0373)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.037.0800)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.100.0250)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04104.025.0225)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- L.H. DOTTIE Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (5MB12112)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- Asmc Industrial Hex Head Cap Screws