Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 50 PK
Mfr # 0000-127605-50
Zoro # G710524879
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 5 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-127605-50
- Zoro # G710524879
- UPC # 600920469101
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0800)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x3 Zinc J Bolt (N232-918)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish (FBFEWASHT14112)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04104.062.0175)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M01230.160.0070)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L (A2010200200)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.087.0225)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N01060.100.0250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.075.0250)
- Asmc Industrial Hex Head Cap Screws