Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 50 PK
Mfr # 0000-124517-50
Zoro # G610524443
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-124517-50
- Zoro # G610524443
- UPC # 600920412893
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV5)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.062.0275)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- ZORO SELECT 3/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-039)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51007.043.0250)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.062.0400)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L (A0020320200)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.200.0090)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.056.0350)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01200.200.0070)
- Asmc Industrial Hex Head Cap Screws