Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/4 in L, 150 PK
Mfr # 0000-121592-150
Zoro # G610525587
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4-1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-121592-150
- Zoro # G610525587
- UPC # 600920356579
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4-1/4 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.200.0130)
- MTD Screw-Shoulder (738-04237A)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 5 PK (75987)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (N01200.043.0175)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L (U01062.075.0650)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04110.100.0030)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (00336)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 10 PK (M04104.200.0140)
- Asmc Industrial Hex Head Cap Screws