Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 75 PK
Mfr # 0000-124638-75
Zoro # G710524671
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4-1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asmc Industrial
- MFR # 0000-124638-75
- Zoro # G710524671
- UPC # 600920415207
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-4)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (P11C10)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- NEWPORT FASTENERS Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 25 PK (409618-25)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04360.075.0350)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.080.0025)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- KIPP M5 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1411.05X25)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01010.062.0200)
- Asmc Industrial Hex Head Cap Screws