Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 350 PK
Mfr # 0000-117431-350
Zoro # G610522593
product price: $289.99
/pk 350, $0.83/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-117431-350
- Zoro # G610522593
- UPC # 600920277713
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- MIDWEST FASTENER 1/8" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04028)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.087.0001)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.050.0175)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (648549-100)
- NEWPORT FASTENERS 7/16"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/4 in L, 50 PK (381887-50)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.062.0650)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 16 mm L, 25 PK (HC3B06016-025P1)
- Asmc Industrial Hex Head Cap Screws