Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 25 PK
Mfr # 0000-127190-25
Zoro # G610522708
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-3/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-127190-25
- Zoro # G610522708
- UPC # 600920461211
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC4)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001800)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04110.075.0250)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01209.025.0225)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.080.0016)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.160.0040)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N01000.125.0400)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (TAPG5ZP58118)
- Asmc Industrial Hex Head Cap Screws