Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 62 PK
Mfr # 0000-123179-62
Zoro # G610522838
product price: $183.99
/pk 62, $2.97/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-123179-62
- Zoro # G610522838
- UPC # 600920387962
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #4-40 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-330)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- ZORO SELECT 1/4"-20 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0225)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.100.0350)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04200.075.0200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04114.062.0450)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.060.0012)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U51000.062.0650)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00885)
- Asmc Industrial Hex Head Cap Screws