Shop All Hex Head Cap Screws
Asmc Industrial
Hex Head Cap Screw, 18-8 Stainless Steel, 150 PK
Mfr # 0000-122033-150
Zoro # G610522418
product price: $244.99
/pk 150, $1.63/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asmc Industrial
- MFR # 0000-122033-150
- Zoro # G610522418
- UPC # 600920365915
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0002)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1546)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- ASMC INDUSTRIAL Grade 8, Hex Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 550 PK (0000-118091-550)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 316 Stainless Steel, 40 mm L, 10 PK (FB3MHEXB812540P10)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.050.0275)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55168)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (N01200.050.0375)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N04100.056.0550)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- Asmc Industrial Hex Head Cap Screws